MLT Tie, 304 SS, Double Wrap, Heavy, 18.

Item #: 337467

Cat #: MLT2DH-L

UPC: 074983483518

to view pricing and more.
Pan-Steel® Double Wrapped Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth and safe 304 AISI stainless steel cable tie passes through the head twice, providing addit

Overview

Pan-Steel® Double Wrapped Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth and safe 304 AISI stainless steel cable tie passes through the head twice, providing addit

Pan-Steel® Double Wrapped Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth and safe 304 AISI stainless steel cable tie passes through the head twice, providing additional strength in short circuit applications up to 71.5kA. Heavy cross section, Max bundle diameter: 2.0in, 18.5in, Tensile Strength: 2670, 50pc.

Also known as: 074983483518, MLT2DH-L

Specifications

Color: Natural
Material: Stainless Steel
Color: Natural
Material: Stainless Steel