18 AWG MTW Stranded Copper, Green, 2500'

Item #: 337517

Cat #: MTW18STR264GRN2500RL

UPC:

to view pricing and more.
Documents & Guides
18 AWG, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 2500' Reel.

Overview

18 AWG, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 2500' Reel.
Also known as: MTW18STR264GRN2500RL

Specifications

Gauge: 18 AWG
Color: Green
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Stranded