M12 Cordless 3/8" Sq. Drive Impact Wrench Kit

Item #: 337531

Cat #: 2451-22

UPC: 045242185825

Sign In or Register to view pricing and more.
Documents & Guides
M12 Cordless 3/8" Square Drive Impact Wrench 2451-22. Voltage: 12V. Anvil Size: 3/8". Anvil Type: Square. Torque: 1000 in lbs. RPM High: 0-2200 RPM. RPM Low: 0-3000 IPM. Battery: Lithium Ion. Tool Length: 6-1/2". Tool Weight: 2.3 lbs. Kit Includes: (1) M12 Cordless Square Drive Impact Wrench, (2) M12 RED LITHIUM Batteries, (1) Charger, (1) Carrying Case.

Overview

M12 Cordless 3/8" Square Drive Impact Wrench 2451-22. Voltage: 12V. Anvil Size: 3/8". Anvil Type: Square. Torque: 1000 in lbs. RPM High: 0-2200 RPM. RPM Low: 0-3000 IPM. Battery: Lithium Ion. Tool Length: 6-1/2". Tool Weight: 2.3 lbs. Kit Includes: (1) M12 Cordless Square Drive Impact Wrench, (2) M12 RED LITHIUM Batteries, (1) Charger, (1) Carrying Case.
Also known as: 045242185825, 2451-22

Specifications

Type: Lithium Ion
Type: Lithium Ion