Motor, 1/2HP, 1800RPM, 48Y Frame, End Shield, 240VAC, 1PH

Item #: 337555

Cat #: 5KCP37SNB571S

UPC:

to view pricing and more.
Documents & Guides
Motor, 1/2 Horse Power, 1800 RPM, 48Y Frame, End Shield, 240 Volt AC, 1-Phase

Overview

Motor, 1/2 Horse Power, 1800 RPM, 48Y Frame, End Shield, 240 Volt AC, 1-Phase

The Marathon Motors Electric Fan Motor has the power to get the job done. This single-phase TEAO blower motor features bi-directional rotation and a resilient base-thru bolt. This 1/4-HP electric fan motor is suitable for exhaust fans and grain dryers. Fan blade must be attached directly to shaft.

Also known as: 5KCP37SNB571S

Specifications

Mounting: Base
Phase: 1
Volts AC: 240
Material: Steel
Horsepower: 0.500
Size: 48Y
RPM: 1800
Mounting: Base
Volts AC: 240
Horsepower: 0.500
RPM: 1800
Phase: 1
Material: Steel
Size: 48Y