GRAFIK Eye Control Unit

Item #: 337649

Cat #: QSGRJ-4P-TWH

UPC: 027557641456

to view pricing and more.

Overview

GRAFIK Eye Control Unit, 4 Light Zones, 0 Shade Zones, Color: Matte White

GRAFIK Eye QS Wireless Main Unit, 4-zone, 120-127V or 220-240V, translucent cover, Magnetic Low-Voltage At 220 - 240 VAC, 2000 And 1600 (2000 VA) At 120 - 127 VAC, Zone Capacity:40 - 1200 WTT And 40 - 960 WTT (40 - 1200 VA) For Magnetic Low-Voltage At 220 -240 VAC, 25 - 800 WTT And 25 - 600 WTT (25 - 800 VA) At 120 - 127 VAC, 434 MHZ Response Frequency, Load: Incandescent/Halogen/Magnetic Low-Voltage Transformer/Lutron Tu-Wire Electronic Fluorescent Dimming Ballast/Advance Mark X Electronic Dimming Ballast/Neon and Cold Cath

Also known as: 027557641456, QSGRJ-4P-TWH

Specifications

Wattage: 2000, 800
Mounting: Surface
Type: Control Unit
Color: White
Volts AC Range: 220 - 240, 120 - 127
Wattage: 2000, 800
Type: Control Unit
Volts AC Range: 220 - 240, 120 - 127
Mounting: Surface
Color: White