REXEL logo

Fish Tape with Winder Case, 200'

Item #: 3377
Cat #: FTSS438-200
UPC: 783310127123
Sign In or Register to view pricing and more.
200' Fish Tape with 12" Winder Case, MagnumPro, Diameter: 1/8", Maximum Design Strength: 400 lbs, Weight: 7 lbs, Material: Stainless Steel

Product Overview

200' Fish Tape with 12" Winder Case, MagnumPro, Diameter: 1/8", Maximum Design Strength: 400 lbs, Weight: 7 lbs, Material: Stainless Steel
Also known as: 783310127123, FTSS438-200, fishtape
Frequently Bought Together (29)
Greenlee
FTF540-100 Fish Tape with Winder Case, 100'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Greenlee
430 Pull Line, 210 lbs
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Greenlee
FTN536-100 Fish Tape with Winder Case, 100'
Greenlee
841AH Rigid Conduit Bender with Handle, 1/2" Rigid, 3/4" EMT
Ideal
31-388 ClearGlide Wire Pulling Lubricant - 1 Quart Squeeze Bottle
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Greenlee
840AH Conduit Bender with Handle, 1/2" EMT
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Greenlee
842AH Rigid Conduit Bender with Handle, 3/4" Rigid, 1" EMT
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Greenlee
439-1 Flexible Fish Tape Leader, 12"
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Werner Ladder
6306 6' Step Ladder, 375 lbs
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Greenlee
540-15 Glo Stix Kit, 15'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
ALC075RW100CL Aluminum Flex, 3/4", 100' Coil
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'

Specifications

Material: Stainless Steel
Diameter: 1/8 in
Length: 200 ft
Type: Fish Tape
Material: Stainless Steel
Length: 200 ft
Diameter: 1/8 in
Type: Fish Tape

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)