3-1/2" LB THR KIT/STL CVR

Item #: 337778

Cat #: 12809

UPC: 095327128094

to view pricing and more.
Documents & Guides
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 3.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket

Overview

Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 3.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327128094, 12809

Specifications

Material: Aluminum
Hub Diameter: 3 1/2 in
Material: Aluminum
Hub Diameter: 3 1/2 in