Safety Switch, 100A,3P,240V/250DC, HD Fusible, NEMA 4X

Item #: 337838

Cat #: DH323NWK

UPC: 782113206349

to view pricing and more.
100 Amp, 3-Pole, 4-Wire, Heavy Duty Safety Switch, Fusible with Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

100 Amp, 3-Pole, 4-Wire, Heavy Duty Safety Switch, Fusible with Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782113206349, DH323NWK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 240