Relay, Ice Cube, 8 Blade, 2PDT, 25A, 24VAC Coil, 240VAC Rated

Item #: 337872

Cat #: CR420HPA022C

UPC: 783166597569

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8 Blade, 2-Pole Double Throw, 25 Amp, 24 Volt AC Coil, 240 Volt AC Rated

Overview

Relay, Ice Cube, 8 Blade, 2-Pole Double Throw, 25 Amp, 24 Volt AC Coil, 240 Volt AC Rated
Also known as: 783166597569, CR420HPA022C

Specifications

Poles: 2
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Amps: 25
Volts AC: 240
Base: 8-Blade
Poles: 2
Type: Relay, IceCube
Amps: 25
Base: 8-Blade
Volts AC Control: 24
Mounting: Socket
Volts AC: 240