EMT Insulating Bushing, 1-1/4", Non-Metallic

Item #: 33791
Cat #: EMT125
UPC: 018997122254
Sign In or Register to view pricing and more.
Documents & Guides
Bushing, Type: Insulating, Threadless, Size: 1-1/4 Inch, Non-Metallic, For Use With EMT Conduit

Overview

Bushing, Type: Insulating, Threadless, Size: 1-1/4 Inch, Non-Metallic, For Use With EMT Conduit
Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems.
Also known as: 018997122254, EMT125, Pound on bushing, Snowcaps, snow caps, 1 1/4 arlingtons, preacher collar, priest collar, BOB, preachers collar, Bangon bushing

Specifications

Diameter: 1 1/4 in
Color: White
Material: Non-Metallic
Diameter: 1 1/4 in
Material: Non-Metallic
Color: White

Customer Reviews

No reviews for this product
(0)