Shortside, 120 mm, Steel

Item #: 337934

Cat #: BSH0001200015

UPC:

to view pricing and more.
Shortside, 120 x 60 x 40 mm, Steel With Galvanized Finish

Overview

Shortside, 120 x 60 x 40 mm, Steel With Galvanized Finish

The Roxtec B frame is a metal frame with a small flange made for casting into the structure. It is assembled into different sizes and combinations. It can also be installed around existing cables and pipes.

Also known as: BSH0001200015

Specifications

Height: 120 mm
Material: Steel
Width: 60 mm
Finish: Galvanized
Height: 120 mm
Width: 60 mm
Material: Steel
Finish: Galvanized