Servo Motor, Rotary, 460V, 130mm Frame, 3000 RPM, Low Inertia

Item #: 337970

Cat #: MPL-B4540F-HJ72AA

UPC: 820919983795

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 3000 RPM, Low Inertia, 130 mm Frame Size, No Brake

Overview

Servo Motor, Rotary, 460 Volt, 3000 RPM, Low Inertia, 130 mm Frame Size, No Brake
Also known as: 820919983795, MPL-B4540F-HJ72AA

Specifications

Type: Servo Motor, Low Inertia
Size: 130 mm
Volts AC: 460
RPM: 3000
Type: Servo Motor, Low Inertia
Volts AC: 460
Size: 130 mm
RPM: 3000