22/2 CL2 Unshielded Multi-Conductor Cable

Item #: 33798

Cat #: IW2100UL

UPC: 784891992117

to view pricing and more.
Documents & Guides
Intercom Wire, 22 AWG, 2-Conductor, Type CL2, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Twisted-Pair, Color: Ivory, Length: 100 ft.

Overview

Intercom Wire, 22 AWG, 2-Conductor, Type CL2, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Twisted-Pair, Color: Ivory, Length: 100 ft.
Also known as: 784891992117, IW2100UL

Specifications

Length: 100 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: Ivory
Jacket: Riser
Shielding: Unshielded
Length: 100 ft
Conductors: 2
Color: Ivory
Shielding: Unshielded
Volts AC: 300
Material: Copper
Jacket: Riser