Servo Motor, 460VAC, 3000 RPM, No Brake, IEC Metric

Item #: 338115

Cat #: MPM-B1652F-MJ72AA

UPC: 884951113763

to view pricing and more.
Documents & Guides
Servo Motors, Medium Inertia, 460 Volt AC, 3000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Servo Motors, Medium Inertia, 460 Volt AC, 3000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

MP-Series™ Medium Inertia (MPM) Servo Motors offer IEC metric mounting dimensions and rotatable DIN connectors that provide flexible connector orientation for ease of cable routing. These motors are optimized for use with Allen‑Bradley® Kinetix® 6000, Kinetix 6200, and Kinetix 6500 servo drives. The motors feature similar speed and torque performance, feedback devices and rotor inertias, which provide you with a smooth migration path from the legacy motors.

Also known as: 884951113763, MPM-B1652F-MJ72AA

Specifications

Type: Servo Drive, Medium Inertia
Volts AC: 460
RPM: 3000
Special Program: Rockwell Automation Preferred Product
Type: Servo Drive, Medium Inertia
RPM: 3000
Volts AC: 460
Special Program: Rockwell Automation Preferred Product