MOLDED CASE CIRCUIT

Item #: 338172

Cat #: HDL36045LV

UPC:

to view pricing and more.

Overview

SQD HDL36045LV MOLDED CASE CIRCUIT
Also known as: HDL36045LV

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 45
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 45
Standards: California Proposition 65
Interrupt Rating AC: 14 kA