
Grounding Bushing, 3", Threadless, Insulated, Malleable Iron
Item #: 338316
Cat #: GIB-300LS-20AC
UPC: 781381091497
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, 3 Inch, Threadless, Insulated, 14 to 2/0 AWG, Rated 150° Celsius, Malleable Iron, For Use With Rigid/IMC Conduit
Overview
Grounding Bushing, 3 Inch, Threadless, Insulated, 14 to 2/0 AWG, Rated 150° Celsius, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 781381091497, GIB-300LS-20AC
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 in |
| Insulation: | Insulated |
| Material: | Malleable Iron |
| Insulation: | Insulated |
| Diameter: | 3 in |