Breaker, Motor Protection, Rotary, 10A, 2P, 600VAC, 100kAIC

Item #: 338325

Cat #: 140U-D6D2-C10

UPC: 885630141824

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, Rotary, 10 Amp, 2-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip

Overview

Breaker, Motor Protection, Rotary, 10 Amp, 2-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip

Allen-Bradley® Bulletin 140U molded case circuit breakers are UL listed for global applications. Offering high-interrupting ratings, they are current limiting and provide fixed short circuit and overcurrent protection. Catalog item 140U-D6D2-C10 from Rockwell Automation® is a molded case circuit breaker.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630141824, 140U-D6D2-C10

Specifications

Poles: 2
Amps: 10
Family / Style: 140U
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Volts AC: 600
Interrupt Rating DC: 100 kA
Poles: 2
Family / Style: 140U
Mounting: DIN Rail
Interrupt Rating DC: 100 kA
Amps: 10
Type: Manual Motor Protector, Rotary Type
Volts AC: 600