Sign In or Register to view pricing and more.
Documents & Guides
Bushing, Type Insulating, Threadless, Size 3/4 Inch, Non-Metallic, For Use With EMT Conduit
Overview
Bushing, Type Insulating, Threadless, Size 3/4 Inch, Non-Metallic, For Use With EMT Conduit
Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems.
Also known as: 018997122056, EMT75, bob, push on bushing, Knock on bushing, Arlingtons, preacher collar, snow cap, priest collar, tap on bushing, bang on bushing, 3/4 arlingtons
Specifications
Diameter: | 3/4 in |
Color: | White |
Material: | Non-Metallic |
Diameter: | 3/4 in |
Material: | Non-Metallic |
Color: | White |
Customer Reviews
5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 09/21/2012
EMT 75 BUSHING
AWESOME CAP