PVC Swedge Reducer, 3" x 2"

Item #: 33835
Cat #: E952LJ
UPC: 034481062882
Sign In or Register to view pricing and more.
Documents & Guides
PVC Reducer, Swedge Type, 3" x 2"

Overview

PVC Reducer, Swedge Type, 3" x 2"
Fabricated Reducer, Male x Male, Size 3 Inch x 2 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Also known as: 034481062882, E952LJ, Bell reducer, PVC reducer, swedge

Specifications

Diameter: 3 in, 2 in
Material: PVC
Diameter: 3 in, 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)