Fluorescent Lamp, Ecologic, T8, 48", 32W, 4100K

Item #: 33856
Cat #: FO32/841/ECO
UPC: 046135217814
Sign In or Register to view pricing and more.
Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21781* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21781* *** Not for Sale in Vermont due to State Regulations ***
Sylvania SYLFO32/841/ECO OCTRON® 800 ECOLOGIC® T8 lamps offer a high quality solution for general purpose fluorescent lighting applications where color is important. These lamps are available in a wide range of color temperatures that feature improved color rendering and lumen maintenance when compared to 700 series lamps. When paired with Osram QUICKTRONIC® electronic ballasts, these systems are a good alternative to T12 fluorescent systems and are covered by the comprehensive QUICK 60+® System warranty.
Also known as: 046135217814, FO32/841/ECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Glass
Lumens: 2950
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Material: Glass
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Lumens: 2950
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)