All Am363612l 36x36x12 NEMA 4x Wall Mount Fbrgls Encl Twist Latch Cvr

Item #: 338609

Cat #: AM363612L

UPC: 085339940029

to view pricing and more.
All Am363612l 36x36x12 NEMA 4x Wall Mount Fbrgls Encl Twist Latch Cvr

Overview

All Am363612l 36x36x12 NEMA 4x Wall Mount Fbrgls Encl Twist Latch Cvr

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339940029, AM363612L

Specifications

Material: Fiberglass
Width: 36 in
Depth: 12 in
Mounting: Wall
Height: 36 in
IP/NEMA Rating: NEMA 4X
Material: Fiberglass
Depth: 12 in
Height: 36 in
Width: 36 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X