TOGGLE FL SP/3W 8A WH

Item #: 338658

Cat #: TDFB83-PW

UPC: 785007016710

to view pricing and more.
Documents & Guides
TradeMaster Fluorescent Toggle Dimmer, White

Overview

TradeMaster Fluorescent Toggle Dimmer, White
Also known as: 785007016710, TDFB83-PW

Specifications

Poles: 3, 1
Mounting: Box
Material: Thermoplastic
Type: Toggle
Color: White
Poles: 3, 1
Material: Thermoplastic
Color: White
Mounting: Box
Type: Toggle