REXEL logo

Pendant Single Light Polished

Item #: 3387
Cat #: 6640-02
UPC: 785652664021
Sign In or Register to view pricing and more.
Sea Gull Lighting; Pendant Light; Mullica Hill; Fixture Material: Steel Body, Steel Chain, Glass Shade; Fixture Finish: Polished Brass Body, Satin Etched Ribbedshade; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 16 In; Height: 12 In, 50 In With Chain; Wire Length: 144 In; Chain Length: 36 In; Lamp Included: No; Diffuser Size: 15-13/16 In Diameter X 7-1/8 In Height; Fitter Diameter: 2-5/16 In; Backplate Size: 1-1/16 In Depth X 5 In Diameter

Product Overview

Sea Gull Lighting; Pendant Light; Mullica Hill; Fixture Material: Steel Body, Steel Chain, Glass Shade; Fixture Finish: Polished Brass Body, Satin Etched Ribbedshade; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 16 In; Height: 12 In, 50 In With Chain; Wire Length: 144 In; Chain Length: 36 In; Lamp Included: No; Diffuser Size: 15-13/16 In Diameter X 7-1/8 In Height; Fitter Diameter: 2-5/16 In; Backplate Size: 1-1/16 In Depth X 5 In Diameter
Also known as: 785652664021, 6640-02

Documents

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)