Replacement Filter Mat, Series 3239, 6.8 x 6.8 x 0.67"

Item #: 338781

Cat #: 3171100

UPC: 639889274129

to view pricing and more.
Documents & Guides
Replacement Filter Mat, 6.8 x 6.8 x 0.67 Inch, Temperature Resistant & Self Extinguishing, For Use With Fan Series 3239, Chemical Fiber, Package of 5 Each.

Overview

Replacement Filter Mat, 6.8 x 6.8 x 0.67 Inch, Temperature Resistant & Self Extinguishing, For Use With Fan Series 3239, Chemical Fiber, Package of 5 Each.
Also known as: 639889274129, 3171100

Specifications

Material: Fiber
Height: 6.800 in
Depth: 0.670 in
Width: 6.800 in
Material: Fiber
Depth: 0.670 in
Height: 6.800 in
Width: 6.800 in