This product may not be available in all locations.
3
more

Thermal Overload, 0.29 - 0.38A, Range, Based on Application
Item #: 338848
Cat #: B0.44
UPC: 785901587200
to view pricing and more.
Thermal Overload, 0.29 Amp to 0.38 Amp Full Load Current Range, Based on Application
Overview
Thermal Overload, 0.29 Amp to 0.38 Amp Full Load Current Range, Based on Application
Also known as: 785901587200, B0.44
Specifications
| Poles: | 1 |
| Mounting: | Overload |
| Standards: | California Proposition 65 |
| Material: | Melting Alloy |
| Amps Range: | 0.290 - 0.380 |
| Poles: | 1 |
| Standards: | California Proposition 65 |
| Amps Range: | 0.290 - 0.380 |
| Mounting: | Overload |
| Material: | Melting Alloy |