
to view pricing and more.
Documents & Guides
Panel For Enclosure, 10 x 8 Inch, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 10 x 8 Inch, Steel, White Powder Coat Finish
Also known as: 085339910848, P108
Specifications
| Width: | 8 in |
| Color: | White |
| Material: | Steel |
| Height: | 10 in |
| IP/NEMA Rating: | NEMA 3R |
| Width: | 8 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R |
| Color: | White |
| Height: | 10 in |