Oxidation Inhibitor

Item #: 338860

Cat #: C799L1

UPC: 782113357188

to view pricing and more.
Motor Control Renewal Parts/accessories- Oxidation Inhibitor, 2 Ft, 25

Overview

Motor Control Renewal Parts/accessories- Oxidation Inhibitor, 2 Ft, 25
Also known as: 782113357188, C799L1

Specifications

Width: 1 in
Diameter: 2 in
Height: 1.250 in
Width: 1 in
Height: 1.250 in
Diameter: 2 in