HFX 60W Fluorescent 120V 2 Lamp

Item #: 338872

Cat #: HFX-800-12

UPC: 783936287836

Sign In or Register to view pricing and more.
Documents & Guides
KIL HFX-800-12 HFX 60W 120V 2

Overview

KIL HFX-800-12 HFX 60W 120V 2
Also known as: 783936287836, HFX-800-12

Features & Benefits

  • UL Listed and labeled for use inside paint spray booths and rooms
  • 2’ nominal compact models facilitate use in areas too small for nominal 4’ models, or where the light must be confined
  • Standard ballast is 120-277V at 50/60 Hz
  • 0°F starting temperature
  • Construction is strong lightweight corrosion resistant copper-free aluminum alloy, less than 4/10 of 1%
  • All external hardware is corrosion resistant 316 stainless steel
  • UL Listed externally fused ballast option protects fixture on line side of ballast, prevents ballast burnout
  • Suitable for use in both indoor and outdoor wet locations
  • Relamping easily accomplished by removing screw in cap and socket

Specifications

No Specifications Available