Dimmer, 3P, White

Item #: 338937

Cat #: CT-603P-WH

UPC: 027557002820

to view pricing and more.
Documents & Guides
Skylark Contour Dimmer, Incandescent/Halogen , 3-Pole, 120V/600W, Color: White

Overview

Skylark Contour Dimmer, Incandescent/Halogen , 3-Pole, 120V/600W, Color: White

Skylark Contour Dimmer, Incandescent/Halogen, 3-way, 120V/600W in white

Also known as: 027557002820, CT-603P-WH

Specifications

Type: 3-Way, Slide, Preset
Poles: 3
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: White
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Wattage: 600
Mounting: Surface
Dimmable: Yes
Poles: 3
Volts AC: 120
Color: White
Light Technology: Halogen, Incandescent