Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 338943
Cat #: 100A/RS/TF-120-130V-60PK
UPC: 046677279851
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Silicone Coated Lamp, 100W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14971-6* Commonly used in Rough Service & Vibration Applications

Overview

Incandescent Silicone Coated Lamp, 100W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14971-6* Commonly used in Rough Service & Vibration Applications
The Philips Family of Silicone Coated Rough Service bulbs are the perfect choice in areas where there is concern if a bulb drops or shatters. Since Silicone Coated Rough Service bulbs resist breakage or shattering, they are perfect for food serving areas, as well as, standard, industrial rough surface, appliance and sign use.
Also known as: 046677279851, 100A/RS/TF-120-130V-60PK

Specifications

Type: Silicone Coated
Base: Medium Screw (E26)
Lumens: 1050
Wattage: 100
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Volts AC Range: 130, 120, 125
Light Technology: Incandescent
Type: Silicone Coated
Lumens: 1050
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 100
Shape: A21 (Arbitrary)
Volts AC Range: 130, 120, 125

Customer Reviews

No reviews for this product
(0)