Indoor/Outdoor Vinyl Label, Brown, 6" x 50'

Item #: 338945

Cat #: 13608

UPC: 754473136086

to view pricing and more.
Indoor/Outdoor Vinyl Label, Brown, 6 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Brown, 6 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473136086, 13608

Specifications

Color: Brown
Type: Label
Material: Vinyl
Length: 50 ft
Width: 6 in
Color: Brown
Material: Vinyl
Width: 6 in
Type: Label
Length: 50 ft