Indoor/Outdoor Vinyl Label, Red, 8" x 50'

Item #: 338946

Cat #: 13553

UPC: 754473135539

to view pricing and more.
Indoor/Outdoor Vinyl Label, Red, 8 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Red, 8 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473135539, 13553

Specifications

Color: Red
Type: Label
Width: 8 in
Length: 50 ft
Color: Red
Width: 8 in
Type: Label
Length: 50 ft