Indoor/Outdoor Vinyl Label, Black, 8" x 50'

Item #: 338949

Cat #: 13557

UPC: 754473135577

to view pricing and more.
Indoor/Outdoor Vinyl Label, Black, 8 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Black, 8 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473135577, 13557

Specifications

Type: Label
Color: Black
Width: 8 in
Length: 50 ft
Type: Label
Width: 8 in
Color: Black
Length: 50 ft