36x30x12

Item #: 33913
Cat #: WS363012SS
UPC: 783510130954
Sign In or Register to view pricing and more.
Documents & Guides
WaterShed, Type 4X, 36.00x30.00x12.00, SS Type 304

Overview

WaterShed, Type 4X, 36.00x30.00x12.00, SS Type 304
Specifically designed for use in sanitary washdown production environments, particularly food and beverage manufacturing. HOFFMAN WaterShed Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.
Also known as: 783510130954, WS363012SS

Specifications

Size: 36 x 30 x 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Width: 30 in
Material: Stainless Steel
Depth: 12 in
Mounting: Wall
Height: 36 in
Size: 36 x 30 x 12 in
Width: 30 in
Depth: 12 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)