175 Watt Clear Safety Lifeguard Metal Halide Bulb

Item #: 339172

Cat #: MHT175/U-12PK

UPC: 046677214371

to view pricing and more.
Documents & Guides
Metal Halide, Safety Lifeguard Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 14,700, CRI: 55, Color Temp: 4000K, ANSI Code: E57/E. Color: Clear. *Philips Part # 21437-9*

Overview

Metal Halide, Safety Lifeguard Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 14,700, CRI: 55, Color Temp: 4000K, ANSI Code: E57/E. Color: Clear. *Philips Part # 21437-9*
Also known as: 046677214371, MHT175/U-12PK

Specifications

Color: Clear
Color Rendering Index (CRI): 55
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Lumens: 14700
ANSI Code: M57/E
Light Technology: HID
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Base: Mogul Screw (E39)
Wattage: 175
ANSI Code: M57/E
Color Rendering Index (CRI): 55
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
Lumens: 14700
Light Technology: HID