
PolyPro Window Type 4X, 12.08x10.09x6.38, Polyester
Item #: 33927
Cat #: A12106PHCW
UPC: 783510170882
to view pricing and more.
Documents & Guides
PolyPro Polyester Enclosures are lightweight designed to withstand harsh, corrosive environments. This PolyPro Window Type 4X, A12106PHCW item measures 12.08x10.09x6.38 inches with a material of Polyester.
Overview
PolyPro Polyester Enclosures are lightweight designed to withstand harsh, corrosive environments. This PolyPro Window Type 4X, A12106PHCW item measures 12.08x10.09x6.38 inches with a material of Polyester.
PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Also known as: 783510170882, A12106PHCW
Features & Benefits
- Non-glass-filled polyester material offers superior UV resistance; eliminates fiberbloom associated with fiberglass
- Provides excellent chemical resistance to a broad range of solvents, alkalis and acids
- Resists cracking and provides excellent impact resistance
- Lighter-weight than fiberglass
- Recyclable
- Easy, dustless in-field modifications using standard tools
- Overlapping tongue-and-groove raised cover and gasket provide a secure Type 4X seal
- Removable snap-hinge cover allows for easy access to cover and body for modifications
- Molded layout grid on inside of body and solid covers assists with component mounting
- Molded-in embosses for rear panel mounting
Specifications
| Height: | 12 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | Polyester |
| Mounting: | Surface |
| Depth: | 6 in |
| Color: | Gray |
| Width: | 10 in |
| Standards: | Build America Buy America Compliant |
| Height: | 12 in |
| Material: | Polyester |
| Depth: | 6 in |
| Width: | 10 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Mounting: | Surface |
| Color: | Gray |
| Standards: | Build America Buy America Compliant |