
A21 3-Way Natural Light Incandescent Bulb
Item #: 339323
Cat #: 50/150A/NTL-120V-12/1-TP
UPC: 046677135645
to view pricing and more.
Documents & Guides
Incandescent 3-Way Lamp, 50/100/150W, 120V, Bulb: A21, Base: Medium Screw (E26), Lumens: 490/1250/1740, Color Temperature: 2590/3100/3050K, Rated Average Life: 1,200 Hrs. Color: Natural Light. *Philips Part # 13564-0*
Overview
Incandescent 3-Way Lamp, 50/100/150W, 120V, Bulb: A21, Base: Medium Screw (E26), Lumens: 490/1250/1740, Color Temperature: 2590/3100/3050K, Rated Average Life: 1,200 Hrs. Color: Natural Light. *Philips Part # 13564-0*
Also known as: 046677135645, 50/150A/NTL-120V-12/1-TP
Specifications
| Type: | 3-Way |
| Lumens: | 1740, 1250, 490 |
| Base: | Medium Screw (E26) |
| Wattage: | 100, 150, 50 |
| Color Temperature: | 3100 (Warm White), 2590 (Warm White), 3050 (Warm White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Shape: | A21 (Arbitrary) |
| Light Technology: | Incandescent |
| Type: | 3-Way |
| Base: | Medium Screw (E26) |
| Color Temperature: | 3100 (Warm White), 2590 (Warm White), 3050 (Warm White) |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Incandescent |
| Lumens: | 1740, 1250, 490 |
| Wattage: | 100, 150, 50 |
| Volts AC: | 120 |
| Shape: | A21 (Arbitrary) |