2/0 AWG Aluminum Compression Lug

Item #: 339328

Cat #: ACN-2/0

UPC: 783669008227

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Lug, Wire Size: 2/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 2/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Also known as: 783669008227, ACN-2/0

Specifications

Mounting: 1-Hole
Color: Olive
Material: Aluminum
Allowable Gauge Range: 2/0
Stud Size: 1/2 in
Mounting: 1-Hole
Material: Aluminum
Stud Size: 1/2 in
Color: Olive
Allowable Gauge Range: 2/0