3/8"X6'14-3SOL BK WE GN WHIP 30PCS/CTN

Item #: 339335

Cat #: 4502-21

UPC: 077680165732

to view pricing and more.
Documents & Guides
Metallic Whips Type UL. Galvanized Type RW Steel Flexible Metal Conduit. NEC« 410, 430, 44, 250, 348. Screw-in Die case connector. 3/8 IN x 6 Feet. 2 Conductors, 14 AWG. Solid Copper 30 Units per Package

Overview

Metallic Whips Type UL. Galvanized Type RW Steel Flexible Metal Conduit. NEC« 410, 430, 44, 250, 348. Screw-in Die case connector. 3/8 IN x 6 Feet. 2 Conductors, 14 AWG. Solid Copper 30 Units per Package
Also known as: 077680165732, 4502-21

Specifications

Conductors: 3
Volts AC: 120
Jacket: Steel
Material: Copper
Gauge: 14 AWG
Length: 6 ft
Stranding: Solid
Conductors: 3
Jacket: Steel
Gauge: 14 AWG
Stranding: Solid
Volts AC: 120
Material: Copper
Length: 6 ft