Breaker, Motor Protection, 29A, D Frame, 3P, High Magnetic

Item #: 339437

Cat #: 140M-D8E-C29

UPC: 885630063812

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 29 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip

Overview

Breaker, Motor Protection, 29 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Also known as: 885630063812, 140M-D8E-C29

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Amps: 29
Family / Style: 140M
Amps Range: 25 - 29
Phase: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Amps: 29
Amps Range: 25 - 29
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M