Compression Lug, 1-Hole, Copper, 2 AWG, 1/2" Stud Size

Item #: 33944

Cat #: CCL-2-12

UPC: 783669031362

Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size 2, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Copper Compression Lug, Conductor Size 2, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Manufactured from high strength seamless copper tubing, Electro-Tin plated, Sight Hole, Color Coded, Maximum conductivity and excellent crimping characteristics, UL Listed and CSA Certified for 600 Volts 90° C, If proper high voltage spacings and insulation techniques are used, may be used for high voltage applications up to 35KV, Ease of wire insertion with flared end, For Copper Conductor only.

Also known as: 783669031362, CCL-2-12

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Seamless barrel and tang for performance and strength
  • Flared end for added ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 2
Stud Size: 1/2 in
Color: Brown
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2