Two-Door Floorstand 3-Pt Latch Type 12, 72x72x12, Brushed, SS304

Item #: 339485

Cat #: A727212USSLP

UPC: 783510841706

Sign In or Register to view pricing and more.
Designed to house systems incorporating large components or complex mounting configurations. This Two-Door Floorstand 3-Pt Latch Type 12, A727212USSLP item measures 72x72x12 inches with a material of SS304 finish Brushed.

Overview

Designed to house systems incorporating large components or complex mounting configurations. This Two-Door Floorstand 3-Pt Latch Type 12, A727212USSLP item measures 72x72x12 inches with a material of SS304 finish Brushed.

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water.

Also known as: 783510841706, A727212USSLP

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Strong, rigid construction with body stiffeners
  • Gasketed overlapping doors eliminate need for centerpost
  • Plated steel 3-point latching mechanism and key-locking handle
  • Heavy-gauge continuous hinges support each door
  • Data pocket, provided on door with 3-point latches, is high-impact thermoplastic
  • 12-in. (305-mm) floor stands are bolted to enclosure
  • Heavy-duty lifting eyes are Type 316 stainless steel
  • Panel supports
  • Collar studs for mounting optional panel

Specifications

IP/NEMA Rating: IP55, NEMA 12
Width: 72.060 in
Depth: 12.060 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 72.060 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 12.060 in
Finish: Brushed #4
Width: 72.060 in
Material: Stainless Steel 304
Height: 72.060 in