POLYESTER MTG FOOT 10 INCH

Item #: 33950

Cat #: APOLYFT10

UPC: 783510171278

to view pricing and more.
Polyester Mounting Bracket Kits, fits 10in, Polyester

Overview

Polyester Mounting Bracket Kits, fits 10in, Polyester

Replacement PolyPro mounting brackets are sold in sets of two and include hardware for mounting to enclosure. Included with standard PolyPro models.

Also known as: 783510171278, APOLYFT10

Features & Benefits

  • For use with PolyPro Series

Specifications

Color: Light Gray
Material: Polycarbonate
Finish: Smooth Matte
Weight: 0.200 lb
Color: Light Gray
Finish: Smooth Matte
Material: Polycarbonate
Weight: 0.200 lb