Stud Mount Tie, 5.7L (146mm), Standard

Item #: 339545

Cat #: PLST30SC-D30

UPC: 074983236930

to view pricing and more.
Pan-Ty® Stud Mounted Cable Ties mount to a flat surface and wrap around bundles to form a releasable attachment. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Standard cross section, 5.7in, Tensile Strength:

Overview

Pan-Ty® Stud Mounted Cable Ties mount to a flat surface and wrap around bundles to form a releasable attachment. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Standard cross section, 5.7in, Tensile Strength:
Also known as: 074983236930, PLST30SC-D30

Specifications

Color: Black
Material: Nylon
Length: 5.700 in
Color: Black
Length: 5.700 in
Material: Nylon