WALL 78W TYPE IV COOL BRON

Item #: 339638

Cat #: WPLED4T78

UPC: 019813030500

Sign In or Register to view pricing and more.
Documents & Guides
LPACK Wallpack 78W Type IV Cool LED Bronze

Overview

LPACK Wallpack 78W Type IV Cool LED Bronze

The RAB RABWPLED4T78 is an innovative, affordable and functional LED wall pack, full cutoff fixture that brings you 100,000 hours of dependable, low cost energy efficient lighting.

Also known as: 019813030500, WPLED4T78

Specifications

Wattage: 78
Color: Bronze
Light Technology: LED
Wattage: 78
Light Technology: LED
Color: Bronze