REXEL logo

PVC Coated Conduit Body, Type X, Size: 3/4", Form 7, Iron/PVC Coated

Item #: 3397
Cat #: X27-G
UPC: 704508415297
Sign In or Register to view pricing and more.
PVC Coated Conduit Body, Type X, Size: 3/4 Inch, Form 7, Iron/PVC Coated

Product Overview

PVC Coated Conduit Body, Type X, Size: 3/4 Inch, Form 7, Iron/PVC Coated
Also known as: 704508415297, X27-G

Documents

Frequently Bought Together (33)
Ocal
TB57-G COND BODY TB TYPE FRM7 1-1/2IN GRY
Ocal
TB47-G 1 1/4 OCAL TB47 GRAY
Ocal
T57-G PVC Coated Conduit Body, Type T, 1-1/2", Form 7, Iron/PVC Coated
Ocal
LR47-G PVC Coated Conduit Body, Type LR, 1-1/4", Form 7, Iron/PVC Coated
Ocal
LB47-G PVC Coated Conduit Body, Type LB, Size: 1-1/4", Form 7, Iron/PVC Coated
Ocal
GUAT26-G PVC Coated Conduit Outlet Box, Type: GUAT, (3) 3/4" Hub, Iron
Ocal
T37-G PVC Coated Conduit Body, Type T, Size: 1", Form 7, Iron/PVC Coated
Cooper Crouse-Hinds
WLRS1 WET SGL SPDR CVR W/GASK DIA. 1 3/8
Ocal
ELL3/4-G PVC Coated 90° GRC Elbow, 3/4"
Ocal
T27-G COND BODY T SHAPE FRM7 3/4IN DGRAY
Ocal
T27-G COND BODY T SHAPE FRM7 3/4IN DGRAY
Cooper Crouse-Hinds
CRS-H CPS152R 20A 2W3P FS DELAY RCP
Ocal
LB57-G PVC Coated Conduit Body, Type LB, Form 7, 1-1/2", PVC Coated/Iron
Ocal
T47-G PVC Coated Conduit Body, Type T, 1-1/4", Form 7, Iron/PVC Coated
Ocal
ST1/245-G Liquidtight Connector, 45°, 1/2", PVC Coated Steel
Ocal
ST3/445-G PVC Coated Liquidtight Connector, 45°, 3/4", PVC Coated Steel
Ocal
EYS31-G COND SEALNG FTG FEM HUB1IN GRY
Ocal
EYS21-G COND SEALNG FTG FEM HUB3/4IN GRY
Ocal
LL47-G PVC Coated Conduit Body, Type LL, 1-1/4", Form 7, Iron/PVC Coated
Ocal
LR57-G PVC Coated Conduit Body, Type LR, 1-1/2", Form 7, Iron/PVC Coated
Ocal
ELL11/4-G PVC CTD ELBOW 90D 1-1/4IN STL GRAY
Ocal
ST1/2-G PVC CTD LT COND CONN STR 1/2IN DGRY
Ocal
UNF305-G Explosionproof Union, Steel, 1", PVC Coated
Ocal
UNF405-G PVC CTD UNF FEM UNION 1-1/4IN GRAY
Ocal
GUAB26-G PVC Coated Conduit Outlet Box, Type: GUAB, (2) 3/4" Hub, Iron
Ocal
LB27-G PVC Coated Conduit Body, Type LB, Size: 3/4"
Ocal
LB27-G PVC Coated Conduit Body, Type LB, Size: 3/4"
Ocal
X17-G COND BODY X TYPE FRM7 1/2IN DGRAY
Ocal
DS100G-G PVC Coated Device Cover, FS/FD Blank cover, 1-Gang, Aluminum
Cooper Crouse-Hinds
GUAT26 3/4 OUTL BX 3 DIA CVR THRD RIGID/IMC
Ocal
HUB11/4-G PVC CTD ZINC HUB CONN 1-1/4IN DGRAY
Ocal
ELL11/2-G PVC Coated 90° GRC Elbow, 1-1/2"
Ocal
SPRAY-G PVC PATCHING COMP SPRAY 12.5OZ GRAY

Specifications

Diameter: 3/4 in
Type: Type X, PVC Coated Conduit Body
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Family / Style: Form 7
Type: Type X, PVC Coated Conduit Body
Material: PVC Coated Malleable Iron

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)