Stainless Panel, NEMA 12, 13" x 13"

Item #: 339717

Cat #: A16P16SS6

UPC: 783510838409

to view pricing and more.
Panel, NEMA 12 / 13" x 13", Bulletin Panel WM (Panels For Type 12 Wall-Mount Enclosures), Size/Dims: Fits 16x16, Material/Finish: Ss Type 316

Overview

Panel, NEMA 12 / 13" x 13", Bulletin Panel WM (Panels For Type 12 Wall-Mount Enclosures), Size/Dims: Fits 16x16, Material/Finish: Ss Type 316

Panel, NEMA 12 / 13" x 13", Bulletin Panel WM (Panels For Type 12 Wall-Mount Enclosures), Size/Dims: Fits 16x16, Material/Finish: Ss Type 316

Also known as: 783510838409, A16P16SS6

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 13 in
Material: Stainless Steel
Width: 13 in
IP/NEMA Rating: NEMA 12
Height: 13 in
Width: 13 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 12