This product may not be available in all locations.
2
more

Circuit breaker accessory, KA/KH/KC/KI, 6 AWG to 350kcmil, qty 3
Item #: 33974
Cat #: AL250KA
UPC: 785901848196
to view pricing and more.
Documents & Guides
Circuit breaker accessory, KA/KH/KC/KI, 6 AWG to 350kcmil, qty 3
Overview
Circuit breaker accessory, KA/KH/KC/KI, 6 AWG to 350kcmil, qty 3
Schneider Electric offers a large selection of UL Listed lugs to meet individual termination requirements. This kit is a lug replacement for K Frame circuit breakers. These aluminum lugs are rated to 250A. The lugs accept 4 AWG to 350kcmil aluminum and copper conductors. The kit contains three lugs. These lugs comply with UL standards.
Also known as: 785901848196, AL250KA
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |