This product has been discontinued.

20 Amp Integrated Power Outlet, 250V, 6-20R, Standard Wells
Item #: 339748
Cat #: 5479-CWP
UPC: 078477046135
to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Power Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Standard Wire Wells Wired, Strap, - Gray
Overview
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Power Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Standard Wire Wells Wired, Strap, - Gray
20 Amp, 250 Volt, Power Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, Gray
Also known as: 078477046135, 5479-CWP
Specifications
| Type: | Industrial Grade, Integrated Power Outlet |
| Amps: | 20 |
| Volts AC: | 240 |
| NEMA Configuration: | 6-20R |
| Type: | Industrial Grade, Integrated Power Outlet |
| Volts AC: | 240 |
| Amps: | 20 |
| NEMA Configuration: | 6-20R |