Cable Tray, 6" Depth x 24" Width, Steel, Black

Item #: 339906

Cat #: ZF150/600BL

UPC: 800388012684

to view pricing and more.
Cable Tray, 6 Inch Depth X 24 Inch Width X 10 Foot, Straight Edge, Gray/Black Painted Finish, For Indoor Use

Overview

Cable Tray, 6 Inch Depth X 24 Inch Width X 10 Foot, Straight Edge, Gray/Black Painted Finish, For Indoor Use
Also known as: 800388012684, ZF150/600BL

Specifications

Width: 24 in
Color: Black
Material: Steel
Length: 10 ft
Width: 24 in
Material: Steel
Color: Black
Length: 10 ft